L. H. Dottie LP75450 Conduit Line Package | Graybar Store
L. H. Dottie - Conduit Line Package - LP75450
+ / - Hover over image to Zoom
Other Views

    Conduit Line Package

    Manufacturer: L. H. Dottie
    Manufacturer #: LP75450
    SKU: 95005791
    $28.00
    Checking Pricing
         
    Conduit Size (Inches):3/4 in.
    Length (Feet):450.0
    Color:Yellow
    Tensile Strength (Pound):17 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LP75450
    • Color Yellow
    • Length (Feet) 450.0
    • Conduit Size (Inches) 3/4 in.
    • Materials Nylon
    • Tensile Strength (Pound) 17 lb.
    • For Use With Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Line Package, Type Line Package, 1 Inch Dia. x 450 Ft. Length