Cal-Bond PA0700STA2 Conduit Hub | Graybar Store
Cal-Bond - Conduit Hub - PA0700STA2
+ / - Hover over image to Zoom
Other Views

    Conduit Hub

    Manufacturer: Cal-Bond
    Manufacturer #: PA0700STA2
    SKU: 25568577
    $44.19
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Use With:Conduit; NEMA Type Enclosures 2, 3, 3R, 4
    Nom. Length (Inches):2.22 in.
    Diameter (Inches):2.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PA0700STA2
    • Diameter (Inches) 2.25 in.
    • Materials Aluminum
    • Nom. Length (Inches) 2.22 in.
    • Trade Size (Inches) 3/4 in.
    • Use With Conduit; NEMA Type Enclosures 2, 3, 3R, 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit Hub, Aluminum; Neoprene (O Ring Gasket), Trade Size (Inches): 3/4 in, Nom. Length (Inches): 2.22 in, Diameter (Inches): 2.25 in