Cal-Bond PV3000ST8 Conduit Hub | Graybar Store
Cal-Bond - Conduit Hub - PV3000ST8
+ / - Hover over image to Zoom
Other Views

    Conduit Hub

    Manufacturer: Cal-Bond
    Manufacturer #: PV3000ST8
    SKU: 25568410
    $212.88
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Use With:Conduit; NEMA Type Enclosures 2, 3, 3R, 4, 4x, 11 and 12
    Nom. Length (Inches):4.31 in.
    Diameter (Inches):5.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV3000ST8
    • Diameter (Inches) 5.25 in.
    • Materials PVC Coated
    • Nom. Length (Inches) 4.31 in.
    • Trade Size (Inches) 3 in.
    • Use With Conduit; NEMA Type Enclosures 2, 3, 3R, 4, 4x, 11 and 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit Hub, Molded PVC (Gasket); Neoprene (O Ring Gasket), Trade Size (Inches): 3 in, Nom. Length (Inches): 4.31 in, Diameter (Inches): 5.25 in