Calbrite S61500LT00 Conduit Hub | Graybar Store
Calbrite - Conduit Hub - S61500LT00
+ / - Hover over image to Zoom
Other Views

    Conduit Hub

    Manufacturer: Calbrite
    Manufacturer #: S61500LT00
    SKU: 25464864
    $74.95
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S61500LT00
    • Materials Stainless Steel and Neoprene
    • Throat Type Non-Insulated
    • For Use With Stainless Threaded Conduit
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Conduit Hub, Neoprene (O-Ring); Stainless Steel, Trade Size (Inches): 1-1/2 in, Throat Type: Non-Insulated, For Use With: Stainless Threaded Conduit