Electri-Flex Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); Zeroâ Halogenâ Polyurethane (Liquidt | Graybar Store
Electri-Flex - Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); Zeroâ Halogenâ Polyurethane (Liquidt
+ / - Hover over image to Zoom
Other Views

    Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); Zeroâ Halogenâ Polyurethane (Liquidt

    Manufacturer: Electri-Flex
         

    Liquatite® ZHLA series liquid-tight conduit is a flexible metallic conduit designed to keep moisture off power lines when installed properly. Provides extra protection from corrosion and water infiltration.

    • Manufacturer Electri-Flex
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Inner Diameter
    Coil/Reel Length (Feet)
    Outer Diameter
    Price
    ZHLA-12-BLK-3/4-100FT
    25144825
    3/4 in.
    0.820 to 0.840 in.
    100 ft
    1.030 to 1.050 in
    $
    1374
    .41
    100 Ft
    /
    Length
    25144825
    Trade Size (Inches)
    3/4 in.
    Inner Diameter
    0.820 to 0.840 in.
    Coil/Reel Length (Feet)
    100 ft
    Outer Diameter
    1.030 to 1.050 in
    $
    1374
    .41
    100 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZHLA-13-BLK-1-CUT REEL
    25259896
    1 in.
    1.041 to 1.066 in.
    400 ft
    1.290 to 1.315 in
    $
    12
    .91
    /
    EA
    25259896
    Trade Size (Inches)
    1 in.
    Inner Diameter
    1.041 to 1.066 in.
    Coil/Reel Length (Feet)
    400 ft
    Outer Diameter
    1.290 to 1.315 in
    $
    12
    .91
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25144825 SKU, 25144825 ANALYTICS...
    Coil/Reel Length (Feet)
    100 ft
    Outer Diameter
    1.030 to 1.050 in
    Price
    $
    1374
    .41
    100 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25259896 SKU, 25259896 ANALYTICS...
    Coil/Reel Length (Feet)
    400 ft
    Outer Diameter
    1.290 to 1.315 in
    Price
    $
    12
    .91
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available