American Fittings Conduit Hanger With Bolt | Graybar Store
American Fittings - Conduit Hanger With Bolt
+ / - Hover over image to Zoom
Other Views

    Conduit Hanger With Bolt

    Manufacturer: American Fittings
         

    American Fittings conduit hanger with bolt is used to fasten and secure EMT or rigid conduit to threaded rod, insulator supports or directly to mounting surface.

    • Furnished With Nut and Bolt to Accelerate Installation
    • For Use in Wet or Dry Locations
    • Bright Electro Zinc Finish
    • Made in the USA
    See More >>
    • Manufacturer American Fittings
    • Country of Origin Made in USA
    • Materials Zinc Electroplated Steel
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Trade Size
    Use With
    Size
    Packaging
    Mounting Type
    Price
    CHB1US
    25171393
    3/4 in.
    Rigid/IMC/EMT Conduit
    1
    $
    0
    .53
    /
    EA
    25171393
    Trade Size
    3/4 in.
    Use With
    Rigid/IMC/EMT Conduit
    Size
    1
    Packaging
    Mounting Type
    $
    0
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CHB2US
    25171394
    1 in.
    Rigid/IMC/EMT Conduit
    2
    $
    0
    .63
    /
    EA
    25171394
    Trade Size
    1 in.
    Use With
    Rigid/IMC/EMT Conduit
    Size
    2
    Packaging
    Mounting Type
    $
    0
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CHB25US
    25273117
    1-1/4 in.
    EMT Conduit
    2-1/2
    $
    0
    .66
    /
    EA
    25273117
    Trade Size
    1-1/4 in.
    Use With
    EMT Conduit
    Size
    2-1/2
    Packaging
    Mounting Type
    $
    0
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CHB3US
    25273118
    1-1/4 in. Rigid/IMC; 1-1/2 in. EMT
    Rigid/IMC/EMT Conduit
    3
    $
    0
    .69
    /
    EA
    25273118
    Trade Size
    1-1/4 in. Rigid/IMC; 1-1/2 in. EMT
    Use With
    Rigid/IMC/EMT Conduit
    Size
    3
    Packaging
    Mounting Type
    $
    0
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CHB5US
    25273119
    2 in.
    Rigid/IMC/EMT Conduit
    5
    $
    1
    .09
    /
    EA
    25273119
    Trade Size
    2 in.
    Use With
    Rigid/IMC/EMT Conduit
    Size
    5
    Packaging
    Mounting Type
    $
    1
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CHB9US
    25712585
    9 in.
    EMT Conduits
    4 in
    10 per Pack
    Surface Mount
    $
    3
    .54
    /
    EA
    25712585
    Trade Size
    9 in.
    Use With
    EMT Conduits
    Size
    4 in
    Packaging
    10 per Pack
    Mounting Type
    Surface Mount
    $
    3
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CHB7US
    25712584
    7 in.
    EMT Conduits
    3 in
    20 per Pack
    Surface Mount
    $
    2
    .52
    /
    EA
    25712584
    Trade Size
    7 in.
    Use With
    EMT Conduits
    Size
    3 in
    Packaging
    20 per Pack
    Mounting Type
    Surface Mount
    $
    2
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CHB6US
    25273120
    6 in.
    EMT Conduits
    2-1/2 in
    25 per Pack
    Surface Mount
    $
    2
    .12
    /
    EA
    25273120
    Trade Size
    6 in.
    Use With
    EMT Conduits
    Size
    2-1/2 in
    Packaging
    25 per Pack
    Mounting Type
    Surface Mount
    $
    2
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25171393 SKU, 25171393 ANALYTICS...
    Size
    1
    Packaging
    Mounting Type
    Price
    $
    0
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25171394 SKU, 25171394 ANALYTICS...
    Size
    2
    Packaging
    Mounting Type
    Price
    $
    0
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25273117 SKU, 25273117 ANALYTICS...
    Size
    2-1/2
    Packaging
    Mounting Type
    Price
    $
    0
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25273118 SKU, 25273118 ANALYTICS...
    Size
    3
    Packaging
    Mounting Type
    Price
    $
    0
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25273119 SKU, 25273119 ANALYTICS...
    Size
    5
    Packaging
    Mounting Type
    Price
    $
    1
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25712585 SKU, 25712585 ANALYTICS...
    Size
    4 in
    Packaging
    10 per Pack
    Mounting Type
    Surface Mount
    Price
    $
    3
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25712584 SKU, 25712584 ANALYTICS...
    Size
    3 in
    Packaging
    20 per Pack
    Mounting Type
    Surface Mount
    Price
    $
    2
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25273120 SKU, 25273120 ANALYTICS...
    Size
    2-1/2 in
    Packaging
    25 per Pack
    Mounting Type
    Surface Mount
    Price
    $
    2
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available