Minerallac 5SB Conduit Hanger Stainless Steel | Graybar Store
Minerallac - Conduit Hanger Stainless Steel - 5SB
+ / - Hover over image to Zoom
Other Views

    Conduit Hanger Stainless Steel

    Manufacturer: Minerallac
    Manufacturer #: 5SB
    SKU: 94031841
    $9.59
    Checking Pricing
         
    Trade Size:2 in.
    Use With:EMT Conduits; IMC Conduits; Rigid Conduits
    Dimensions:1-1/4 W in
    Packaging:50 per Pack
    Width (Inches):1-1/4 in.
    Hole Size:5/16 in.
    Outer Diameter:2.197 to 2.375 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 5SB
    • Dimensions 1-1/4 W in
    • Hole Size 5/16 in.
    • Materials Stainless Steel
    • Outer Diameter 2.197 to 2.375 in
    • Trade Size 2 in.
    • Width (Inches) 1-1/4 in.
    • Packaging 50 per Pack
    • Use With EMT Conduits; IMC Conduits; Rigid Conduits
    • Country of Origin US - USA
    Product Overview:
    Conduit Hanger With Bolt, Stainless Steel, Trade Size No. 5, 2 in. Rigid/IMC/EMT Conduit, Mounting Hole Size 5/16 in., Size 3.75 H x 1.25 in. D