Minerallac 4SB Conduit Hanger Stainless Steel | Graybar Store
Minerallac - Conduit Hanger Stainless Steel - 4SB
+ / - Hover over image to Zoom
Other Views

    Conduit Hanger Stainless Steel

    Manufacturer: Minerallac
    Manufacturer #: 4SB
    SKU: 94031840
    $7.71
    Checking Pricing
         
    Trade Size:1-1/2 in.
    Use With:EMT Conduits; IMC Conduits; Rigid Conduits
    Dimensions:1 W in
    Packaging:100 per Pack
    Width (Inches):1 in.
    Hole Size:5/16 in.
    Outer Diameter:1.883 to 1.9 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 4SB
    • Dimensions 1 W in
    • Hole Size 5/16 in.
    • Materials Stainless Steel
    • Outer Diameter 1.883 to 1.9 in
    • Trade Size 1-1/2 in.
    • Width (Inches) 1 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits; IMC Conduits; Rigid Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit Hanger With Bolt, Stainless Steel, Trade Size No. 4, 1 1/2 in. Rigid/IMC Conduit, Mounting Hole Size 5/16 in., Size 3.265 H x 1.00 in. D