Minerallac 2SB Conduit Hanger Stainless Steel | Graybar Store
Minerallac - Conduit Hanger Stainless Steel - 2SB
+ / - Hover over image to Zoom
Other Views

    Conduit Hanger Stainless Steel

    Manufacturer: Minerallac
    Manufacturer #: 2SB
    SKU: 94031838
    $4.93
    Checking Pricing
         
    Trade Size:1 in.
    Use With:EMT Conduits; IMC Conduits; Rigid Conduits
    Dimensions:7/8 W in
    Packaging:100 per Pack
    Width (Inches):7/8 in.
    Hole Size:1/4 in.
    Outer Diameter:1.163 to 1.315 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # 2SB
    • Dimensions 7/8 W in
    • Hole Size 1/4 in.
    • Materials Stainless Steel
    • Outer Diameter 1.163 to 1.315 in
    • Trade Size 1 in.
    • Width (Inches) 7/8 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits; IMC Conduits; Rigid Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit Hanger With Bolt, Stainless Steel, Trade Size No. 2, 1 in. Rigid/IMC/EMT Conduit, Mounting Hole Size 1/4 in., Size 2.473 H x 0.875 in. D