Thomas and Betts 5352-HT 53® Series Liquid Tight Connector, Steel, 90°, Insulated Throat 150° C, 1/2 in. | Graybar Store
Thomas and Betts - 53® Series Liquid Tight Connector, Steel, 90°, Insulated Throat 150° C, 1/2 in. - 5352-HT
+ / - Hover over image to Zoom
Other Views

    53® Series Liquid Tight Connector, Steel, 90°, Insulated Throat 150° C, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5352-HT
    SKU: 96083295
    $9.54
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Use With:Flexible Metal Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5352-HT
    • Bend (Degree) 45
    • Materials Zinc Plated Steel
    • Temperature Rating 150°C
    • Throat Type Insulated
    Product Overview:
    53 Conduit Fitting, Trade Size (Inches): 1/2 in, Bend (Degree): 90, Iron, Throat Type: Insulated, Temperature Rating: 150 °C