Crouse Hinds (Eaton) 1744 Clamp-Type Connector, Malleable Iron, Flexible Metallic Conduit, 90°, Insulated Throat, 2-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Clamp-Type Connector, Malleable Iron, Flexible Metallic Conduit, 90°, Insulated Throat, 2-1/2 in. - 1744
+ / - Hover over image to Zoom
Other Views

    Clamp-Type Connector, Malleable Iron, Flexible Metallic Conduit, 90°, Insulated Throat, 2-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 1744
    SKU: 91026964
    $131.24
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 1744
    • Type Clamp-Type
    • Bend (Degree) 90
    • Connection Type Clamp
    • Finish Zinc Plated
    • Materials Malleable Iron
    Product Overview:
    Eaton® Conduit Fitting, Malleable Iron, Trade Size (Inches): 2-1/2 in, Throat Type: Insulated, Connection Type: Clamp, Zinc-Plated