Thomas and Betts 5354GR 53® Series Liquid Tight Connector, Zinc Plated Malleable Iron, 90°, Insulated Throat, Grounding Lug, 1 in. | Graybar Store
Thomas and Betts - 53® Series Liquid Tight Connector, Zinc Plated Malleable Iron, 90°, Insulated Throat, Grounding Lug, 1 in. - 5354GR
+ / - Hover over image to Zoom
Other Views

    53® Series Liquid Tight Connector, Zinc Plated Malleable Iron, 90°, Insulated Throat, Grounding Lug, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5354GR
    SKU: 88264717
    $54.60
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:Flexible Metal Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5354GR
    • Bend (Degree) 90
    • Materials Malleable Iron
    • Throat Type Insulated
    • For Use With Flexible Metallic Liquidtight Conduit
    Product Overview:
    53 Conduit Fitting, Trade Size (Inches): 1 in, Bend (Degree): 90, Steel, Throat Type: Insulated