Thomas and Betts 5344GR 53® Series Liquid Tight Connector, Steel, Grounding Lug, 45°, Insulated Throat, 1 in. | Graybar Store
Thomas and Betts - 53® Series Liquid Tight Connector, Steel, Grounding Lug, 45°, Insulated Throat, 1 in. - 5344GR
+ / - Hover over image to Zoom
Other Views

    53® Series Liquid Tight Connector, Steel, Grounding Lug, 45°, Insulated Throat, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5344GR
    SKU: 88264681
    $46.92
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:Flexible Metal Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5344GR
    • Bend (Degree) 45
    • Materials Iron
    • Throat Type Insulated
    Product Overview:
    Steel City® Conduit Fitting, Trade Size (Inches): 1 in, Bend (Degree): 45, Iron, Throat Type: Insulated