Thomas and Betts 5334GR Liquid Tight Connector, Zinc Electroplated Steel, Grounding Lug, Insulated Throat, 1 in. | Graybar Store
Thomas and Betts - Liquid Tight Connector, Zinc Electroplated Steel, Grounding Lug, Insulated Throat, 1 in. - 5334GR
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Electroplated Steel, Grounding Lug, Insulated Throat, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5334GR
    SKU: 88264661
    $34.49
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:Flexible Metal Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5334GR
    • Bend (Degree) 0
    • Materials Zinc Plated Steel
    • Throat Type Insulated
    • For Use With Flexible Metallic Liquidtight Conduit
    Product Overview:
    Conduit Fitting, Trade Size (Inches): 1 in, Bend (Degree): 0, Steel, Throat Type: Insulated