Crouse Hinds (Eaton) 5BSS Conduit Fitting | Graybar Store
Crouse Hinds (Eaton) - Conduit Fitting - 5BSS
+ / - Hover over image to Zoom
Other Views

    Conduit Fitting

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 5BSS
    SKU: 25366953
    $32.00
    Checking Pricing
         
    Trade Size:1/2 to 4 in.
    Packaging:50 per Pack
    Conduit Size (Inches):2 in. Rigid/EMT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 5BSS
    • Conduit Size (Inches) 2 in. Rigid/EMT
    • Materials Stainless Steel
    • Trade Size 1/2 to 4 in.
    Product Overview:
    Eaton® Crouse Hinds® Conduit Fitting, Packaging: 50 Per Pack, Stainless Steel