Thomas and Betts 5353SST 53® Series Liquid Tight Connector, Stainless Steel, 90° Insulated Throat 105° C, 3/4 in. | Graybar Store
Thomas and Betts - 53® Series Liquid Tight Connector, Stainless Steel, 90° Insulated Throat 105° C, 3/4 in. - 5353SST
+ / - Hover over image to Zoom
Other Views

    53® Series Liquid Tight Connector, Stainless Steel, 90° Insulated Throat 105° C, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5353SST
    SKU: 25233600
    $112.56
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Use With:Flexible Metal Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5353SST
    • Bend (Degree) 90
    • Materials Stainless Steel
    • Temperature Rating 105°C
    • Throat Type Insulated
    Product Overview:
    53 Conduit Fitting, Trade Size (Inches): 3/4 in, Bend (Degree): 90, Stainless Steel, Throat Type: Insulated, Temperature Rating: 105 °C