Thomas and Betts 5333-HT Liquid Tight Connector, Zinc Electroplated Steel, Insulated Throat 150° C, 3/4 in. | Graybar Store
Thomas and Betts - Liquid Tight Connector, Zinc Electroplated Steel, Insulated Throat 150° C, 3/4 in. - 5333-HT
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Electroplated Steel, Insulated Throat 150° C, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5333-HT
    SKU: 25154983
    $9.39
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Use With:Flexible Metal Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5333-HT
    • Bend (Degree) 0
    • Finish Zinc Electroplated
    • Materials Steel
    • Temperature Rating 150°C
    • Throat Type Insulated
    Product Overview:
    Conduit Fitting, Trade Size (Inches): 3/4 in, Bend (Degree): 0, Steel, Throat Type: Insulated, Temperature Rating: 150 °C