B-Line (Eaton) BP-12 Push-Type Conduit Fastener, Conduit Size 1/2 in. Rigid/IMC or 3/4 in. EMT | Graybar Store
B-Line (Eaton) - Push-Type Conduit Fastener, Conduit Size 1/2 in. Rigid/IMC or 3/4 in. EMT - BP-12
+ / - Hover over image to Zoom
Other Views

    Push-Type Conduit Fastener, Conduit Size 1/2 in. Rigid/IMC or 3/4 in. EMT

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BP-12
    SKU: 90086196
    $61.06
    Checking Pricing
         
    Load Rating (Pound):15 lb. (Horizontal); 25 lb. (Vertical)
    Mounting Position:Horizontal/Vertical Mount
    Trade Size:1/2 in Rigid; 3/4 in. EMT
    Packaging:100 per Box
    Use With:EMT Conduits; IMC Conduits; Rigid Conduits
    Mounting Type:Push Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BP-12
    • Load Rating (Pound) 15 lb. (Horizontal); 25 lb. (Vertical)
    • Mounting Position Horizontal/Vertical Mount
    • Mounting Type Push Mount
    • Trade Size 1/2 in Rigid; 3/4 in. EMT
    Product Overview:
    Eaton® BP Conduit Fastener, Packaging: 100 per Box, Load Rating (Pound): 15 (Horizontal) lb; 25 (Vertical) lb, Trade Size: 1/2 (IMC/Rigid) in; 3/4 (EMT) in, Push Mount