Cal-Bond PV3000XJG84 PVC Coated Expansion Joint | Graybar Store
Cal-Bond - PVC Coated Expansion Joint - PV3000XJG84
+ / - Hover over image to Zoom
Other Views

    PVC Coated Expansion Joint

    Manufacturer: Cal-Bond
    Manufacturer #: PV3000XJG84
    SKU: 25569064
    $1,420.86
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV3000XJG84
    • Materials PVC (Coated)
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit Expansion Joint, PVC (Coated), Trade Size (Inches): 3 in