Thomas and Betts LU57 Conduit Elbow | Graybar Store
Thomas and Betts - Conduit Elbow - LU57
+ / - Hover over image to Zoom
Other Views

    Conduit Elbow

    Manufacturer: Thomas and Betts
    Manufacturer #: LU57
    SKU: 25233176
    $34.70
    Checking Pricing
         
    Length:8.95 in.
    Size:2.72 W x 4.44 H in
    Trade Size (Inches):1-1/2 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LU57
    • Color Grey
    • Size 2.72 W x 4.44 H in
    • Elbow Material Iron
    • Length 8.95 in.
    Product Overview:
    BlueKote® Conduit Elbow, Elbow Material: Iron, Trade Size (Inches): 1-1/2 in, Size: 2.72 W x 4.44 H in
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P