Greenlee 14722 Conduit Die, Replacement, Standard Knockout Punch Unit, 1/2 in. | Graybar Store
Greenlee - Conduit Die, Replacement, Standard Knockout Punch Unit, 1/2 in. - 14722
+ / - Hover over image to Zoom
Other Views

    Conduit Die, Replacement, Standard Knockout Punch Unit, 1/2 in.

    Manufacturer: Greenlee
    Manufacturer #: 14722
    SKU: 88120464
    $16.06
    Checking Pricing
         
    Tool Application:1/2 inch Punch Die
    Hole Size:0.875 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 14722
    • Type Replacement
    • Hole Size 0.875 in.
    Product Overview:
    Replacement conduit die is for 1/2 inch conduit and creates a 0.875 inch hole.
    • Round standard metal punch units are complete units consist of punch, die and draw stud
    • Use with battery-powered, hydraulic, ratchet or manual drivers
    • Properly assembled through pilot holes, they will make clean, fast and accurate holes
    • Use with Greenlee punch model number 121AV
    • Can be used on mild steel up to 14 gauge