Robroy PB6H2B Conduit Clamp Hanger, 1 in. | Graybar Store
Robroy - Conduit Clamp Hanger, 1 in. - PB6H2B
+ / - Hover over image to Zoom
Other Views

    Conduit Clamp Hanger, 1 in.

    Manufacturer: Robroy
    Manufacturer #: PB6H2B
    SKU: 92047031
    $8.06
    Checking Pricing
         
    Color:Grey
    Size:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PB6H2B
    • Color Grey
    • Size 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 inch conduit hanger with bolt. 20 mil gray PVC exterior coating. Provided with stainless steel hardware