Robroy PB6H0B Conduit Clamp Hanger, 1/2 in. | Graybar Store
Robroy - Conduit Clamp Hanger, 1/2 in. - PB6H0B
+ / - Hover over image to Zoom
Other Views

    Conduit Clamp Hanger, 1/2 in.

    Manufacturer: Robroy
    Manufacturer #: PB6H0B
    SKU: 90057057
    $5.14
    Checking Pricing
         
    Color:Grey
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PB6H0B
    • Color Grey
    • Size 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2 inch conduit hanger with bolt. 20 mil gray PVC exterior coating. Provided with stainless steel hardware