Unistrut P1431AS EG Conduit Clamp | Graybar Store
Unistrut - Conduit Clamp - P1431AS EG
+ / - Hover over image to Zoom
Other Views

    Conduit Clamp

    Manufacturer: Unistrut
    Manufacturer #: P1431AS EG
    SKU: 25678472
    $2.00
    Checking Pricing
         
    Color / Finish:Electrogalvanized
    Weight:33 per 100 Pieces lb
    Brand or Series:UNISTRUT
    Width (Inches):2
    Hole Diameter (Inches):9/16
    Dimensions:2 W x 2 L in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1431AS EG
    • Dimensions 2 W x 2 L in
    • Brand or Series UNISTRUT
    • Color / Finish Electrogalvanized
    • Hole Diameter (Inches) 9/16
    • Weight 33 per 100 Pieces lb
    • Width (Inches) 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Conduit Clamp, Electrogalvanized, Weight: 33 per 100 Pieces lb, Dimensions: 2 W x 2 L in, Steel, Hole Diameter (Inches): 9/16 in