B-Line (Eaton) B435HDG Pipe And Conduit Clamp | Graybar Store
B-Line (Eaton) - Pipe And Conduit Clamp - B435HDG
+ / - Hover over image to Zoom
Other Views

    Pipe And Conduit Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B435HDG
    SKU: 25169532
    $45.38
    Checking Pricing
         
    Additional Features:Set Screw
    Jaw Capacity (Inches):2
    Brand or Series:B-Line; Eaton
    Rod Size (Inches):1/2-13 x 2
    Load Rating:900 lb
    Fitting Type:Beam Clamp
    Trade Size (Inches):3/8 in.
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B435HDG
    • Additional Features Set Screw
    • Brand or Series B-Line; Eaton
    • Fitting Type Beam Clamp
    • Jaw Capacity (Inches) 2
    Product Overview:
    Eaton® B-Line Conduit Clamp, Hot Dipped Galvanized, Beam Clamp, Load Rating: 900 lb, Jaw Capacity (Inches): 2 in