B-Line (Eaton) B2000PAZN B2000 Series Zinc Plated Thinwall EMT Clamp | Graybar Store
B-Line (Eaton) - B2000 Series Zinc Plated Thinwall EMT Clamp - B2000PAZN
+ / - Hover over image to Zoom
Other Views

    B2000 Series Zinc Plated Thinwall EMT Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2000PAZN
    SKU: 25158998
    $2.29
    Checking Pricing
         
    Additional Features:Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series:B2000
    Trade Size (Inches):3/8 in.
    Fitting Type:Conduit Clamp
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2000PAZN
    • Additional Features Combination Recess Hex Head Machine Screw; Square Nut
    • Brand or Series B2000
    • Conduit Type EMT; Pipe
    • Fitting Type Conduit Clamp
    Product Overview:
    Eaton® B2000 Conduit Clamp, Zinc-Plated, Load Rating: 400 (Design Load 1) lb; 50 (Design Load 2) lb; 50 (Design Load 3) lb, EMT; Pipe