B-Line (Eaton) B2015SS6 B2000 Series Stainless Rigid/Pipe Clamps | Graybar Store
B-Line (Eaton) - B2000 Series Stainless Rigid/Pipe Clamps - B2015SS6
+ / - Hover over image to Zoom
Other Views

    B2000 Series Stainless Rigid/Pipe Clamps

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2015SS6
    SKU: 22071747
    $53.70
    Checking Pricing
         
    Additional Features:Combination Recess Hex Head Machine Screw; Square Nut
    Brand or Series:B2000
    Trade Size (Inches):3 in.
    Fitting Type:Conduit Clamp
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2015SS6
    • Additional Features Combination Recess Hex Head Machine Screw; Square Nut
    • Brand or Series B2000
    • Conduit Type Pipe; Rigid
    • Fitting Type Conduit Clamp
    Product Overview:
    Eaton® B2000 Conduit Clamp, Stainless Steel, Load Rating: 125 (Design Load 2) lb; 125 (Design Load 3) lb; 800 (Design Load 1) lb, Pipe; Rigid