Thomas and Betts 124 Conduit Bushing, Steel, Rigid/IMC, 1 in. | Graybar Store
Thomas and Betts - Conduit Bushing, Steel, Rigid/IMC, 1 in. - 124
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, Steel, Rigid/IMC, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 124
    SKU: 88263219
    $1.62
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Packaging:50
    Use With:Rigid/IMC Conduits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 124
    • Type Locknut-Type
    • Materials Steel
    • For Use With Rigid/IMC Conduit
    • Packaging 50
    Product Overview:
    Conduit Bushing, Packaging: 50, Trade Size (Inches): 1 in, Steel