Hubbell Power Systems CSTK3 Conduit Strap Kit For 3 in. Conduit | Graybar Store
Hubbell Power Systems - Conduit Strap Kit For 3 in. Conduit - CSTK3
+ / - Hover over image to Zoom
Other Views

    Conduit Strap Kit For 3 in. Conduit

    Manufacturer: Hubbell Power Systems
    Manufacturer #: CSTK3
    SKU: 99450017
    $7.66
    Checking Pricing
         
    Trade Size:3 in.
    Use With:Conduits; Poles; T-Slot Shapes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # CSTK3
    • Materials Aluminum
    • Trade Size 3 in.
    • Use With Conduits; Poles; T-Slot Shapes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit Bracket Strap, Aluminum, Trade Size: 3 in