Thomas and Betts LR67 Form 8 Type LR Conduit Body | Graybar Store
Thomas and Betts - Form 8 Type LR Conduit Body - LR67
+ / - Hover over image to Zoom
Other Views

    Form 8 Type LR Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: LR67
    SKU: 99476019
    $49.80
    Checking Pricing
         
    Additional Features:Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish:Gray; Zinc-Plated with Epoxy Powder Coat
    Brand or Series:BlueKote
    Trade Size (Inches):2 in.
    Capacity (Cubic Inch):51
    Hub Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LR67
    • Application Installed in Conduit Systems to Connect Sections; Makes 90â° Bends in Conduit Runs; Mounting Outlet for Wiring Devices and Lighting
    • Additional Features Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    • Body Type LR
    • Brand or Series BlueKote
    • Capacity (Cubic Inch) 51
    • Color / Finish Gray; Zinc-Plated with Epoxy Powder Coat
    • Cover and Gasket Cover; Gasket
    • Hub Size (Inches) 2 in.
    • Materials Iron
    • For Use With IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 2 in.
    • SKU Spec Sheet
      LR67 Specification Sheet
      LR67 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    BlueKote® Conduit Body, Iron, Yes, Gray; Zinc-Plated with Epoxy Powder Coat, LR