Thomas and Betts C87 BlueKote®Type C Conduit Body | Graybar Store
Thomas and Betts - BlueKote®Type C Conduit Body - C87
+ / - Hover over image to Zoom
Other Views

    BlueKote®Type C Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: C87
    SKU: 99476002
    $155.58
    Checking Pricing
         
    Additional Features:Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish:BlueKote; Gray
    Brand or Series:BlueKote
    Trade Size (Inches):3 in.
    Capacity (Cubic Inch):132
    Hub Size (Inches):3 in.
    Width (Inches):12.1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C87
    • Application Installed in Conduit Systems to Connect Sections; Makes 90â° Bends in Conduit Runs; Mounting Outlet for Wiring Devices and Lighting
    • Additional Features Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    • Body Type C
    • Brand or Series BlueKote
    • Capacity (Cubic Inch) 132
    • Color / Finish BlueKote; Gray
    • Cover and Gasket Cover; Gasket
    • Hub Size (Inches) 3 in.
    • Materials Iron
    • Width (Inches) 12.1
    • For Use With IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 3 in.
    • SKU Spec Sheet
      C87 Specification Sheet
      C87 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    BlueKote® Conduit Body, Iron, Yes, BlueKote; Gray, C, Width (Inches): 12.1 in