Thomas and Betts AC-10-RD Conduit Body | Graybar Store
Thomas and Betts - Conduit Body - AC-10-RD
+ / - Hover over image to Zoom
Other Views

    Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: AC-10-RD
    SKU: 88220094
    $279.64
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Color / Finish:Powder Coated Urethane
    Brand or Series:A Series; Red Dot
    Capacity (Cubic Inch):366
    Length:15 in.
    Width (Inches):5-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AC-10-RD
    • Application Maintains a Weather Resistant Conduit System when Used with Covers and Gaskets
    • Body Type C
    • Brand or Series A Series; Red Dot
    • Capacity (Cubic Inch) 366
    • Color / Finish Powder Coated Urethane
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    • Length 15 in.
    • Materials Die Cast Aluminum
    • Series Series A
    • Width (Inches) 5-1/2
    • For Use With Covers; Gaskets; IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 4 in.
    • SKU Spec Sheet
      AC-10-RD Specification Sheet
      AC-10-RD Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Red Dot® A Series Conduit Body, Die Cast Aluminum, Yes, Powder Coated Urethane, C, Width (Inches): 5-1/2 in