Crouse Hinds (Eaton) LBD2200 Conduit Body | Graybar Store
Crouse Hinds (Eaton) - Conduit Body - LBD2200
+ / - Hover over image to Zoom
Other Views

    Conduit Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LBD2200
    SKU: 88073212
    $56.36
    Checking Pricing
         
    Additional Features:Cover and gasket furnished; Domed Covers To Permit Easy Conductor Bends
    Size:3/4 in
    Brand or Series:Condulet
    Length:2-5/8 in.
    Width (Inches):6-1/4
    Fitting Type:90° Angle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LBD2200
    • Size 3/4 in
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Additional Features Cover and gasket furnished; Domed Covers To Permit Easy Conductor Bends
    • Body Type Mogul LBD
    • Brand or Series Condulet
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    • Fitting Type 90° Angle
    • Length 2-5/8 in.
    • Materials Feraloy Iron Alloy (Body and Cover); Neoprene (Gasket)
    • Series Mogul
    • Width (Inches) 6-1/4
    • SKU Spec Sheet
      LBD2200 Specification Sheet
      LBD2200 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Condulet® Crouse-Hinds® Conduit Body, Feraloy Iron Alloy (Body and Cover); Neoprene (Gasket), Yes, Width (Inches): 6-1/4 in