Crouse Hinds (Eaton) LBD10900 SA Conduit Body | Graybar Store
Crouse Hinds (Eaton) - Conduit Body - LBD10900 SA
+ / - Hover over image to Zoom
Other Views

    Conduit Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LBD10900 SA
    SKU: 88073209
    $1,118.72
    Checking Pricing
         
    Additional Features:Cover and gasket furnished; Domed Covers To Permit Easy Conductor Bends
    Size:4 in
    Brand or Series:Condulet
    Length:11-7/8 in.
    Width (Inches):27-13/16
    Fitting Type:90° Angle
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LBD10900 SA
    • Size 4 in
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Additional Features Cover and gasket furnished; Domed Covers To Permit Easy Conductor Bends
    • Brand or Series Condulet
    • Cover and Gasket Cover; Gasket
    • Fitting Type 90° Angle
    Product Overview:
    Condulet® Crouse-Hinds® Conduit Body, Copper-Free Aluminum, Yes, Aluminum; Electrogalvanized, Width (Inches): 27-13/16 in