Crouse Hinds (Eaton) C67 SA Conduit Body | Graybar Store
Crouse Hinds (Eaton) - Conduit Body - C67 SA
+ / - Hover over image to Zoom
Other Views

    Conduit Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: C67 SA
    SKU: 88068960
    $129.34
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 3, NEMA 4
    Size:3 W x 9-3/16 L x 3-1/8 H in
    Brand or Series:Condulet
    Length:9-3/16 in.
    Hub Size (Inches):2 in.
    Width (Inches):3
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # C67 SA
    • Size 3 W x 9-3/16 L x 3-1/8 H in
    • Application Connects Conduit Sections; Provide for access to conductors for maintenance and future; Provide taps for branch conduit runs; Pull Outlet for
    • Brand or Series Condulet
    • Enclosure Type (Nema) NEMA 3, NEMA 4
    • Hub Size (Inches) 2 in.
    Product Overview:
    Condulet® Crouse-Hinds® Conduit Body, Copper-Free Aluminum, Aluminum; Electrogalvanized, Width (Inches): 3 in