Thomas and Betts TB67 Form 7 , Type TB Conduit Outlet Body | Graybar Store
Thomas and Betts - Form 7 , Type TB Conduit Outlet Body - TB67
+ / - Hover over image to Zoom
Other Views

    Form 7 , Type TB Conduit Outlet Body

    Manufacturer: Thomas and Betts
    Manufacturer #: TB67
    SKU: 25149052
    $73.42
    Checking Pricing
         
    Additional Features:Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish:BlueKote (Internal); Zinc-Plated with Epoxy
    No. of Hubs:3
    Trade Size (Inches):2 in.
    Capacity (Cubic Inch):27.5
    Width (Inches):3.06
    Cable Entry:Bottom; Side; Top
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TB67
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Mounting Outlet for Wiring Devices and Lighting Fixtures; Provides Access for
    • Additional Features Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    • Body Type TB
    • Cable Entry Bottom; Side; Top
    • Capacity (Cubic Inch) 27.5
    • Color / Finish BlueKote (Internal); Zinc-Plated with Epoxy
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Materials Iron Alloy (Body); Neoprene (Gasket); Stamped Steel (Cover)
    • No. of Hubs 3
    • Width (Inches) 3.06
    • For Use With IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 2 in.
    • SKU Spec Sheet
      TB67 Specification Sheet
      TB67 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Conduit Body, Iron Alloy (Body); Neoprene (Gasket); Stamped Steel (Cover), Yes, BlueKote (Internal); Zinc-Plated with Epoxy Powder Coat, TB, Width (Inches): 3.06 in