Thomas and Betts DAT-4-CG Conduit Body | Graybar Store
Thomas and Betts - Conduit Body - DAT-4-CG
+ / - Hover over image to Zoom
Other Views

    Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: DAT-4-CG
    SKU: 25122609
    $41.04
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Brand or Series:A Series; D-PAK
    Capacity (Cubic Inch):32
    Length:7-1/4 in.
    Hub Size (Inches):1-1/4 in.
    Width (Inches):7-7/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DAT-4-CG
    • Application Maintains a Weather Resistant Conduit System when Used with Covers and Gaskets
    • Body Type T
    • Brand or Series A Series; D-PAK
    • Capacity (Cubic Inch) 32
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    • Hub Size (Inches) 1-1/4 in.
    • Length 7-1/4 in.
    • Materials Die Cast Aluminum
    • Series Series A
    • Width (Inches) 7-7/8
    • For Use With IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 1-1/4 in.
    • SKU Spec Sheet
      DAT-4-CG Specification Sheet
      DAT-4-CG Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    D-PAK® A Series Conduit Body, Die Cast Aluminum, Yes, T, Width (Inches): 7-7/8 in