Thomas and Betts DALR-5-CG Conduit Body | Graybar Store
Thomas and Betts - Conduit Body - DALR-5-CG
+ / - Hover over image to Zoom
Other Views

    Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: DALR-5-CG
    SKU: 25122604
    $51.56
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Capacity (Cubic Inch):36.5
    Brand or Series:A Series; D-PAK
    Length:7-1/4 in.
    Hub Size (Inches):1-1/2
    Width (Inches):6-1/2
    Cable Entry:Right
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DALR-5-CG
    • Application Maintains a Weather Resistant Conduit System when Used with Covers and Gaskets
    • Body Type LR
    • Brand or Series A Series; D-PAK
    • Cable Entry Right
    • Capacity (Cubic Inch) 36.5
    • Cover and Gasket Cover; Gasket
    Product Overview:
    D-PAK® A Series Conduit Body, Die Cast Aluminum, Yes, LR, Width (Inches): 6-1/2 in