Thomas and Betts DALL-5-CG Conduit Body | Graybar Store
Thomas and Betts - Conduit Body - DALL-5-CG
+ / - Hover over image to Zoom
Other Views

    Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: DALL-5-CG
    SKU: 25122598
    $62.66
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Capacity (Cubic Inch):32
    Brand or Series:A Series; D-PAK
    Length:7-1/4 in.
    Hub Size (Inches):1-1/2
    Width (Inches):6-1/2
    Cable Entry:Left
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DALL-5-CG
    • Application Maintains a Weather Resistant Conduit System when Used with Covers and Gaskets
    • Body Type LL
    • Brand or Series A Series; D-PAK
    • Cable Entry Left
    • Capacity (Cubic Inch) 32
    • Cover and Gasket Cover; Gasket
    • Hub Size (Inches) 1-1/2
    Product Overview:
    D-PAK® A Series Conduit Body, Die Cast Aluminum, Yes, LL, Width (Inches): 6-1/2 in