Thomas and Betts T37CG-TB Conduit Body | Graybar Store
Thomas and Betts - Conduit Body - T37CG-TB
+ / - Hover over image to Zoom
Other Views

    Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: T37CG-TB
    SKU: 25111004
    $31.93
    Checking Pricing
         
    Additional Features:Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish:BlueKote (Internal); Zinc-Plated with Epoxy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # T37CG-TB
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Mounting Outlet for Wiring Devices and Lighting Fixtures; Provides Access for
    • Additional Features Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    • Body Type T
    • Color / Finish BlueKote (Internal); Zinc-Plated with Epoxy
    • Connection Type Threaded
    Product Overview:
    Conduit Body, Iron Alloy (Body); Neoprene (Gasket); Stamped Steel (Cover), Yes, BlueKote (Internal); Zinc-Plated with Epoxy Powder Coat, T, Width (Inches): 3.1 in