Ideal Industries 74-034 Conduit Bender, Head and Handle, Ductile Iron, 1-1/4 in. EMT, 1 in. Rigid/IMC | Graybar Store
Ideal Industries - Conduit Bender, Head and Handle, Ductile Iron, 1-1/4 in. EMT, 1 in. Rigid/IMC - 74-034
+ / - Hover over image to Zoom
Other Views

    Conduit Bender, Head and Handle, Ductile Iron, 1-1/4 in. EMT, 1 in. Rigid/IMC

    Manufacturer: Ideal Industries
    Manufacturer #: 74-034
    SKU: 25161412
    $349.21
    Checking Pricing
         
    Capacity:1 (IMC) in; 1 (Rigid) in; 1-1/4 (EMT) in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 74-034
    • Capacity 1 (IMC) in; 1 (Rigid) in; 1-1/4 (EMT) in
    • Materials Ductile Iron
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ductile Iron Bender, Capacity: 1 (IMC) in; 1 (Rigid) in; 1-1/4 (EMT) in, Material Type: Iron