Greenlee 668 Conduit And Pipe Rack | Graybar Store
Greenlee - Conduit And Pipe Rack - 668
+ / - Hover over image to Zoom
Other Views

    Conduit And Pipe Rack

    Manufacturer: Greenlee
    Manufacturer #: 668
    SKU: 88121329
    $695.03
    Checking Pricing
         
    Capacity:1000 lbs.
    Dimensions:34 W x 58-1/2 L x 63-1/2 in. H, 34 W x 58-1/2 L x 19 in. H Folded Down
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 668
    • Dimensions 34 W x 58-1/2 L x 63-1/2 in. H, 34 W x 58-1/2 L x 19 in. H Folded Down
    • Capacity 1000 lbs.
    Product Overview:
    Conduit and Pipe Rack, Type Conduit and Pipe Rack, Material Steel, Capacity 1000 Lb, Length 58-1/2 Inch, Width 34 Inch, Height 63-1/2 Inch
    1000.000 LB (454.000 KG)