Electri-Flex ALT-12-GRY-3/4-CUTREEL Electri-Flex Liquatite ALT Series Liquid Tight Conduit- Cut Reel | Graybar Store
Electri-Flex - Electri-Flex Liquatite ALT Series Liquid Tight Conduit- Cut Reel - ALT-12-GRY-3/4-CUTREEL
+ / - Hover over image to Zoom
Other Views

    Electri-Flex Liquatite ALT Series Liquid Tight Conduit- Cut Reel

    Manufacturer: Electri-Flex
    Manufacturer #: ALT-12-GRY-3/4-CUTREEL
    SKU: 25398234
    $3.39
    Checking Pricing
         
    Color:Grey
    Trade Size (Inches):3/4 in.
    Length:Cut Reel
    Bend Radius:3 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ALT-12-GRY-3/4-CUTREEL
    • Color Grey
    • Type ALT
    • Bend Radius 3 in
    • Length Cut Reel
    • Materials Aluminum
    • Temperature Rating -20 to 80 â°C
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    liquatite® Conduit, Non-UL Liquidtight Flexible Conduit, Trade Size (Inches): 3/4 in, Aluminum, Bend Radius: 3 in, Gray