Electri-Flex ZHLA-13-BLK-1-CUT REEL Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); Zeroâ Halogenâ Polyurethane (Liquidt | Graybar Store
Electri-Flex - Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); Zeroâ Halogenâ Polyurethane (Liquidt - ZHLA-13-BLK-1-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); Zeroâ Halogenâ Polyurethane (Liquidt

    Manufacturer: Electri-Flex
    Manufacturer #: ZHLA-13-BLK-1-CUT REEL
    SKU: 25259896
    $12.91
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Inner Diameter:1.041 to 1.066 in.
    Coil/Reel Length (Feet):400 ft
    Outer Diameter:1.290 to 1.315 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ZHLA-13-BLK-1-CUT REEL
    • Coil/Reel Length (Feet) 400 ft
    • Inner Diameter 1.041 to 1.066 in.
    • Outer Diameter 1.290 to 1.315 in
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    liquatite® Conduit, Hot-Dipped Galvanized Steel (Inner Core); Outer Diameter: 1.290 to 1.315 in, Inner Diameter: 1.041 to 1.066 in, Trade Size (Inches): 1 in, Coil/Reel Length (Feet): 400 ft