Thomas and Betts COND3/4SA-G Conduit | Graybar Store
Thomas and Betts - Conduit - COND3/4SA-G
+ / - Hover over image to Zoom
Other Views

    Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: COND3/4SA-G
    SKU: 25126263
    $7.32
    Checking Pricing
         
    Color / Finish:Gray
    Weight:1.05 lb
    Trade Size (Inches):3/4 in.
    Length:9 ft. 11-1/4 in.
    Inner Diameter:0.836 in
    Outer Diameter:1.13 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # COND3/4SA-G
    • Color / Finish Gray
    • Inner Diameter 0.836 in
    • Length 9 ft. 11-1/4 in.
    • Outer Diameter 1.13 in
    Product Overview:
    Ocal® Conduit, Inner Diameter: 0.836 in, Outer Diameter: 1.13 in, Trade Size (Inches): 3/4 in, Length: 9 ft 11-1/4 in, Aluminum