Erico B112 Conductor Sleeve Copper | Graybar Store
Erico - Conductor Sleeve Copper - B112
+ / - Hover over image to Zoom
Other Views

    Conductor Sleeve Copper

    Manufacturer: Erico
    Manufacturer #: B112
    SKU: 91003022
    $0.53
    Checking Pricing
         
    Packaging:25 per Pack
    Length:26.988 mm.
    Use With:GL Molds; GR Molds; HA Molds; HS Molds; LA Molds; LJ Molds; RC Molds; RD Molds; RH Molds; RJ
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # B112
    • Length 26.988 mm.
    • Materials Copper
    • Packaging 25 per Pack
    • Use With GL Molds; GR Molds; HA Molds; HS Molds; LA Molds; LJ Molds; RC Molds; RD Molds; RH Molds; RJ
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Conductor Sleeve, Packaging: 25 per Pack, Length: 26.988 mm, Copper