Phoenix Contact 0818182 Conductor Marker | Graybar Store
Phoenix Contact - Conductor Marker - 0818182
+ / - Hover over image to Zoom
Other Views

    Conductor Marker

    Manufacturer: Phoenix Contact
    Manufacturer #: 0818182
    SKU: 25364433
    $2.40
    Checking Pricing
         
    Color:White
    Use With:BLUEMARK CLED; BLUEMARK LED; CMS-P1-PLOTTER
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0818182
    • Color White
    • Use With BLUEMARK CLED; BLUEMARK LED; CMS-P1-PLOTTER
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Conductor Marker, White, Polyamide, Width Inches: 15 mm, BLUEMARK CLED; BLUEMARK LED; CMS-P1-PLOTTER