Panduit PESS-A-ES Conductor Identification Label | Graybar Store
Panduit - Conductor Identification Label - PESS-A-ES
+ / - Hover over image to Zoom
Other Views

    Conductor Identification Label

    Manufacturer: Panduit
    Manufacturer #: PESS-A-ES
    SKU: 99961429
    $3.14
    Checking Pricing
         
    Dimensions (Inches):1-1/2 W x 6-3/4 H
    Color:Black on White
    Legend:EARTH (GROUND)
    Width (Inches):1.5
    Markers Per Legend:20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PESS-A-ES
    • Color Black on White
    • Dimensions (Inches) 1-1/2 W x 6-3/4 H
    • Legend EARTH (GROUND)
    • Markers Per Legend 20
    Product Overview:
    Conductor Identification Label, Polyester, Black/White, Dimension (Inches): 1-1/2 W x 6-3/4 H in, Legend: EARTH (GROUND), Markers Per Legend: 20