Hubbell Power Systems C4060181GA Conductor Cover | Graybar Store
Hubbell Power Systems - Conductor Cover - C4060181GA
+ / - Hover over image to Zoom
Other Views

    Conductor Cover

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C4060181GA
    SKU: 88056800
    $150.04
    Checking Pricing
         
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C4060181GA
    • Type Conductor Cover
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CHANCE® Conductor Cover, Length: 5 ft