Telect NRGNET-10 nrgSMART Unterminated 5-Conductor Cable, Length 10 ft. | Graybar Store
Telect - nrgSMART Unterminated 5-Conductor Cable, Length 10 ft. - NRGNET-10
+ / - Hover over image to Zoom
Other Views

    nrgSMART Unterminated 5-Conductor Cable, Length 10 ft.

    Manufacturer: Telect
    Manufacturer #: NRGNET-10
    SKU: 25693966
    $30.40
    Checking Pricing
         
    Maximum Tandem Circuits:0
    Amps:600A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Telect
    • Manufacturer # NRGNET-10
    • Amps 600A
    • Maximum Tandem Circuits 0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Conductor Cable, Amps: 600 A, Maximum Tandem Circuits: 0